Hole puncher with splitting punch Metric ISO sizes in accordance with EN 50262
Hole puncher splitting punch metric
HOPNCH-(PNCH-MTRX)-M40-D40,5MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Individual (without draw bolt)
Long service life
Specially developed cutting geometry
3x splitting of the material in the die — no punching waste sticks to the draw bolt, guaranteed even tool wear and precise, burr-free, circular holes
Precise alignment with the cross line
4 notches on the die
For draw bolt Ø19.0 mm, pre-cutting is also possible with sheet metal puncher size M20 (PG 13.5) as an alternative.
For pre-drilling: HSS twist drill, art. no. 0624...
For greasing the draw bolt: AL 1100 art. no. 0893 110 1
Diameter | 40.5 mm |
Thread type x nominal diameter | M40 |
Screw diameter x screw length | 19 x 75 mm |
Drill diameter | 19.5 mm |
Suitable for max. sheet metal thickness | 3 mm |
Material to be processed | GRP |
Material thicknesses that can be perforated | |||
Material | Screw dia. 6 mm | Screw dia. 9.5 mm | Screw dia. 19 mm |
St 37 | 2 | 2 | 3 |
Aluminium | 2 | 2 | 3,5 |
Copper | 2 | 2 | 3,5 |
Fibreglass | 2 | 2 | 3,5 |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!