Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hole puncher with splitting punch Metric ISO sizes in accordance with EN 50262

Hole puncher splitting punch metric
HOPNCH-(PNCH-MTRX)-M25-D25,4MM

Art.-no. 0619702254
EAN 4038898193289
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
Individual (without draw bolt)



Long service life


Specially developed cutting geometry



3x splitting of the material in the die — no punching waste sticks to the draw bolt, guaranteed even tool wear and precise, burr-free, circular holes



Precise alignment with the cross line


4 notches on the die

Notice

For draw bolt Ø19.0 mm, pre-cutting is also possible with sheet metal puncher size M20 (PG 13.5) as an alternative.


For pre-drilling: HSS twist drill, art. no. 0624...


For greasing the draw bolt: AL 1100 art. no. 0893 110 1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

25.4 mm

Thread type x nominal diameter

M25

Screw diameter x screw length

9.5 x 50 mm

Drill diameter

10 mm

Suitable for max. sheet metal thickness

2 mm

Material to be processed

Steel
Aluminium
Copper
GRP

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Distance bushing set 3 pieces

SPCEBSH-MANPNCH-SET-3PCS

x 1 pcs
Tension bolt for manual/hydraulic punch

TENSBLT-PUNCH-MANUAL/HYDRAULIC-D9,5MM

Tension bolt for manual/hydraulic punch
x 1 pcs
Tension bolt for manual/hydraulic punch

TENSBLT-PUNCH-MANUAL/HYDRAULIC-D19,0MM

Tension bolt for manual/hydraulic punch
x 1 pcs
Adapter for tension bolt

ADAPT-TENSBLT-(D19-9,5MM)
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
KL draw bolt For M12-M63 and PG9-PG48 hole punchers

TENSSCR-HOPNCH-KL-WS27-D19XL75MM

x 1 pcs
KL draw bolt For M12-M63 and PG9-PG48 hole punchers

TENSSCR-HOPNCH-KL-WS10-D6XL40MM

x 1 pcs
KL draw bolt For M12-M63 and PG9-PG48 hole punchers

TENSSCR-HOPNCH-KL-WS17-D9,5XL50MM