Hole puncher assortment 8 pieces
Hole puncher assortment metric 8 pcs
HOPNCH-KIT-TENSSCR-(M16-M40)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Splitting punch
Long-lasting
Plastic-encapsulated ball bearing draw bolt for protection against dirt
Long service life
Thanks to newly developed rake
Precise, burr-free, circular holes
- 3x splitting of the material in the die
- No punching waste sticks to the draw bolt
- Guaranteed even tool wear and precise, burr-free, circular holes
Precise alignment at the cross line
Four notches on the die
For draw bolt Ø19.0 mm, pre-cutting is also possible with sheet metal puncher size M20 (PG 13.5) as an alternative.
Datasheets(X)
HOPNCH-TENSSCR-M16
HOPNCH-TENSSCR-M20
HOPNCH-TENSSCR-M25
HOPNCH-TENSSCR-M30,5
HOPNCH-TENSSCR-M32
HOPNCH-TENSSCR-M40
TENSSCR-HOPNCH-KL-WS27-D19XL75MM
TENSSCR-HOPNCH-KL-WS17-D9,5XL50MM
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!