Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hole puncher With three cutting tips for punching out holes

Hole puncher with draw bolt
HOPNCH-TENSSCR-D31,7MM

Art.-no. 0619005317
EAN 4024835899703
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
3 cutting tips


  • Less deformation of the material being punched

  • No sticking at the draw bolt

  • No damage to the screw thread

  • Improved support


4 notches on the die


Precise alignment with the cross line



Can be used in steel (St37), aluminium, copper and plastics up to a material thickness of max. 2.0 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For stainless steel sinks

Diameter

31.7 mm

Drill diameter

10 mm

Suitable for max. sheet metal thickness

2 mm

Material to be processed

Steel
Aluminium
Copper
Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information