Hole puncher With three cutting tips for punching out holes
Hole puncher with draw bolt
HOPNCH-TENSSCR-D28,3MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
3 cutting tips
- Less deformation of the material being punched
- No sticking at the draw bolt
- No damage to the screw thread
- Improved support
4 notches on the die
Precise alignment with the cross line
Can be used in steel (St37), aluminium, copper and plastics up to a material thickness of max. 2.0 mm
Datasheets(X)
For stainless steel sinks
Diameter | 28.3 mm |
Drill diameter | 10 mm |
Suitable for max. sheet metal thickness | 2 mm |
Material to be processed | Steel |