Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Holding magnet THM 433

Adhesive magnet THM 433
ADHMAGN-F.CSEQ-THM433-WLINSTL

Art.-no. 0688002130
EAN 4052703274352
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
For closing sequence control and hold-open devices, with concealed connection clamps
  • The THM 433 has a spark suppression diode (free-wheeling diode) to protect switching elements against premature burnup or overvoltage peaks and a reverse polarity protection diode
Notice

Door holding magnets are used as locking devices to hold open movable room partitions such as fire protection doors, smoke protection doors and other partitions. They must be linked to a smoke detection system which switches off the retention voltage in the event of a fire to close the door and prevent the spread of fire and smoke.

Dimensions subject to change. Subject to technical changes

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Object area
Private area

Suitable for

Fire protection doors
Smoke protection doors
Closing sequence control

Suitable for number of doors

1
2

Mounting option

Wall installation

DIN direction

DIN R/L

Type of assembly

Screw-on

Installation type

Surface-mount

Material

Steel / plastic

Colour

White

Input voltage

24 V/DC

Magnet diameter

50 mm

Adherence strength

490 N

Power rating

1.5 W

Min./max. temperature conditions

0 to 50 °C

Approval

DIBt Z-6.510-2328

Environmental Product Declaration

No

EC declaration of conformity (CE)

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Anchor plate ASS 65

ANCPLT-F.CSEQ-ASS65

x 1 pcs
AFS 65 angled anchor plate

ANGLANCPLT-F.CSEQ-AFS65

The anchor plate that adapts to the angle of the wall
x 1 pcs
Hand switch HAT 02

HNDSWTCH-F.CSEQ-(HAT-02)-AP-UP