Holding magnet For hand-held lamps
Magnetic holder w/ spring clip for hand-held lamp
MAGNHOLD-F.HNDLAMP
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Adherence strength | 195 N |
Min./max. grip range | 30-35 mm |
Height | 78.5 mm |
Diameter | 57 mm |
Material | Stainless steel A2, 1.4310 |