Holder with gauge size 70/150 mm, stepped
Pre-drilled bracket 70/150 stepped IVT
BRKT-F.PIPSYS-PDRL-STEP-70/150MM
Art.-no. 0878680048
EAN 4044448026822
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For soundproof fastening of two wall brackets with depth offset
- Choose between gauge sizes of 70 mm (e.g. washbasin with half-column), 110 mm (e.g. kitchen sink) and 150 mm (e.g. exposed shower valves)
- With M5 female threads for screwing on the wall bracket in different positions without nuts (can be rotated 45 degrees)
- Material: Partially zinc-plated steel
The bracket can be fastened to walls with 5 mm or 8 mm screws (not included in scope of delivery)
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Length | 350 mm |
Width | 40 mm |
Thickness | 2 mm |
Step depth | 45 mm |
