Holder set 3 25-piece system for perforated plates
Holder with tool clamp set 3 - 25 pieces
HOLD-SET3-25PCS
Art.-no. 0960050503
EAN 4062856199075
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ensures order, clarity and cleanliness in the workplace
- An additional welding point on the back of the hooks ensures high stability and load-bearing capacity, while galvanised surfaces ensure long-lasting protection
- The mounting clip prevents the hooks and holders from being loosened unintentionally
Datasheets(X)
On all perforated plates and workshop equipment with square hole perforation 10 x 10 mm with 38 mm pitch.
Number of pieces in assortment/set | 25 PCS |
Surface | Zinc plated/burnished |
Material | Steel |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!