Holder for Smart Key antenna
Holder for antenna Smart Key
HOLD-ANTENNA-SMART-KEY-REN-TRAFIC
Art.-no. 096381 849
EAN 4099618372698
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For moving the Smart Key antenna to create space for additional lighting
Datasheets(X)
Type description | HBSKRT01 |
Width | 190 mm |
Height | 1 mm |
Depth | 95 mm |
Product weight (per item) | 0.100 kg |
Suitable for vehicle manufacturer | Renault |
Suitable for vehicle type | Trafic L1, Trafic L2 |
Material | Steel |
Colour | Anthracite grey RAL 7016 structured |