Holder for LED indoor/surface-mounted lamp, 12 V
Rail for FLT
RL-F.INLGHT-FLT16
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Includes fastening material
Datasheets(X)
Type description | HALFLT16 |
Width | 676 mm |
Height | 36 mm |
Depth | 54 mm |
Product weight (per item) | 566.000 g |
Material | Sheet steel |
Colour | Anthracite grey RAL 7016 structured |