Holder For FK500 flushing kit
Holder for flushing kit on air-con. service unit
HOLD-F.FLUSHKIT-FK500
Art.-no. W067100135
EAN 4065746290562
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For COOLIUS A10, Y10, A30, A50, Y50 and Y50A air-conditioning service units
- Holder is simple to mount
- No cumbersome handling of flushing kit
- Flushing kit secured with lashing strap
Scope of delivery:
- Holder with floor slab
- Three fastening screws and washers
- Lashing strap
Datasheets(X)
Length | 60 mm |
Width | 280 mm |
Height | 375 mm |
Product weight (per item) | 520.000 g |
Suitable for air conditioning service unit | COOLIUS A10, COOLIUS Y10, COOLIUS A30, COOLIUS A50, COOLIUS Y50, COOLIUS Y50A |