Hinge set
Hinge set, steel
HNGE-LIGHT-ST-40X62X20MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Scope of delivery
- 1 metal hinge
- 3 screws ISO 7380 M5x8
- 1 sealing plug M5x16
- 1 nut M5
- 1 disc D5.3
Datasheets(X)
![]() | |
Profile type | I |
Number of pieces in assortment/set | 7 PCS |
Material | Steel |
Product weight (per item) | 39 g |
Width | 64 mm |
Height | 40 mm |
Drill hole diameter | 13.6 mm |