Hinge set
Hinge set, steel
HNGE-LIGHT-ST-40X62X20MM
Art.-no. 4952600216
EAN 4056807474786
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Scope of delivery
- 1 metal hinge
- 3 screws ISO 7380 M5x8
- 1 sealing plug M5x16
- 1 nut M5
- 1 disc D5.3
Datasheets(X)
![]() | |
Profile type | I, B |
Number of pieces in assortment/set | 7 PCS |
Material | Steel |
Length (l1) | 40 mm |
Width (b1) | 64 mm |
Height (h1) | 2.1 mm |
Drill hole distance (l2) | 20 mm |
Drill hole diameter | 13.6 mm |
