Hinge set 2 pieces
Hinge set for mtl. frame, height-adjustable, 2 pcs
SPGTHNGE-SET-2PCS-METFRM-HADJ-D15
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and simple height adjustment of doors on a wooden frame
- Using a PH3 screwdriver, the height or depth of the door can be adjusted without the need to remove or open the door
- No gap between the door leaf and frame section after height adjustment
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Suitable for | Rebated interior doors, Rebated toilet and bathroom doors |
Material | Steel |
Surface | Nickel plated |
Roll diameter | 15 mm |
DIN direction | DIN R/L |
Height adjustment | + 4 mm /- 3 mm |
Load capacity with 2 hinges | 30 kg |
Load capacity with 3 hinges | 50 kg |
Min./max. flashover strength | 15-22 mm |
Suitable for min./max. door width | 610-860 mm |
Sliding bearing | Yes |
Roll height | 83.5 mm |
Included in delivery | PU = 1 x frame part, 1 x door leaf part |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
