Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hinge set 2 pieces

Hinge set for wdn. frame, height-adjustable, 2 pcs
HING-SET-F-WOOD-FRAM-H-ADJUSTABL-D15

Art.-no. 0686310100
EAN 4056807383880
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
Height adjustable for wood frames
  • Quick and easy interior door height adjustment on a wooden frame

  • Adjust the height or depth of the door using a PH 3 screwdriver without removing or opening the door

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for

Rebated interior doors
Rebated toilet and bathroom doors

Material

Steel

Surface

Nickel plated

Roll diameter

15 mm

DIN direction

DIN R/L

Height adjustment

+ 4 mm /- 3 mm

Load capacity with 2 hinges

30 kg

Load capacity with 3 hinges

50 kg

Min./max. flashover strength

15-22 mm

Suitable for min./max. door width

610-860 mm

Sliding bearing

Yes

Roll height

83.5 mm

Included in delivery

PU = 1 x frame part, 1 x door leaf part

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
PH screwdriver With round shank

SCRDRIV-PH3X150

ZEBRA
Brushed chrome-plated shank and 2-component handle
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
Screw-on hinge plate bracket with tab

BRKTHNGEPLT-METAL-MNTLINK-5,8MM

Securely holds the frame parts of the internal door hinges in a wooden frame
x 40 pcs
Clamping block For interior door push-in spigot hinges

CLMPBLOCK-INDR-ZD-(ZN)

x 25 pcs
Clamping block For interior door push-in spigot hinges

CLMPBLOCK-INDR-ZD-WHITE

x 25 pcs