Hinge, die-cast aluminium
Hinge, die-cast aluminium
HNGE-ALUDIECAST-45X40X40MM
Art.-no. 4952500077
EAN 4056807474793
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Profile type | B, I |
Length (l1) | 80 mm |
Width (b1) | 45 mm |
Material thickness (s1) | 5 mm |
Drill hole distance (l2) | 50 mm |
Drill hole diameter (d1) | 6.6 mm |
Wing length (l4) | 40 mm |
Wing length 2 (l5) | 40 mm |
Material | Aluminium die-cast |
Material of axle | Stainless steel |
Colour | Aluminium coloured |
RoHS-compliant | Yes |
