Hinge brackets For racks and single shelves
Hinge brackets
CNSL-FLAP-WHITE-50KG-310X320MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The mechanism for folding brackets enables the shelves to be folded down if necessary for flexible configuration of space
Subject to technical changes!
Datasheets(X)
Material | Steel |
Surface | Lacquered |
Colour | White |
Load capacity per pair | 50 kg |
Height (H) | 310 mm |
Depth (T) | 320 mm |