Tiomos Tipmatic Plus Click-on hinge
Hinge Tiomos Tipmatic Plus Click-on
HNGE-TS-PLUS-CLICKON-MIRRO-125
GRASS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Spring-assisted opening with very pleasant opening movement
- Larger opening angle of up to 45° in conjunction with Tipmatic Plus pin
Tiomos Tipmatic Plus hinge functions only in conjunction with the magnetic push latch.
Datasheets(X)
Furniture front panels for handle-free opening
Crank | 14 mm |
Type of assembly | Fit with adhesive |
Suitable for min./max. door thickness | 3-8 mm |
Surface | Nickel plated |
Material of cup | Zamak |
Material of hinge arm | Zamak |
Opening angle | 125 Degree |
Type description | Tiomos Mirro TT Plus Click-on |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!