Highly flexible line H07V-K PVC external sheath
Replacement starter cable
REPL-STARTCBL-(H07V-K)-RED-4,9M-25SMM
Art.-no. 0770772125
EAN 4024835901048
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for assembling starter cables in conjunction with charger clamps art. 07733...
Datasheets(X)
Wire cross section | 25 mm² |
Colour | Red |
Min./max. nominal voltage | 450 / 750 V/DC |
Min./max. temperature conditions | -30 to 70 °C |