High work chair BASIC With seat-stop castors
Swivel work chair BASIC with seat-stop castors
WRKCHR-WRKSHP-ARTIFCLLEATHR-(BASIC H)
Art.-no. 0957591050
EAN 4065746090391
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Extra large, ergonomically shaped backrest with integrated lumbar support (permanent contact backrest) supports the movements of the upper body consistently and can be locked in any desired position
- Innovative seat-stop rollers lock under load and roll when load is removed
- Height-adjustable foot ring (chrome-plated)
- Soft and comfortable synthetic leather cushion (washable and resistant to disinfectant)
- Seat height adjustment from 580 to 850 mm with pneumatic spring
- Ergonomically shaped seat with pelvic support
- Stable, flat plastic star base
For safety reasons, it must not be possible for stools above 650 mm in height to be rolled during use. The innovative sit-stop rollers allow you to meet this requirement. However, as soon as the stool is no longer occupied, it can automatically be moved and rolled.
Datasheets(X)
Ideal for high workstations in workshop and production environments where safe mobility is required.
Adjustable seat inclination | No |
Height adjustment | Gas pressure spring |
Colour of seating | Black |
Min./max. height | 580-850 mm |
Material of seating | Synthetic leather |
Seat width | 460 mm |
Seat depth | 470 mm |
Backrest height | 500 mm |
Backrest | Height adjustable, Tilt and lockable |
With armrests | Optional |
Base frame design | Five-star base with rollers |
Number of rolls | 5 PCS |
Material of frame | Steel/plastic |
Frame colour | Black |
With footrest | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!