High-visibility vest
Hi-vis vest class 2 loop fastener closure
VEST HIGH VISIBILITY YELLOW ONE SIZE
Art.-no. M409285999
EAN 4251402752813
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The high-visibility vest with reflective strips provides protection in road and rail traffic, the construction industry as well as in all other danger areas.
- Can be closed with hook-and-loop closure
- Two 5 cm wide circumferential reflective stripes
- To be carried in all cars, trucks, tractors, tractor trailers and buses
- EN ISO 20471:2013
Product information
Datasheets(X)
Colour | Yellow |
Size | One size |
Material | 100% polyester |
EN standard | 20471 |
Performance class | 2 |