High-visibility tool vest with multiple pockets Work vest, multi-pocket
High-visibility vest, multi-pocket
HIVIS VEST MULTIPOCKET ORANGE S/M
Art.-no. M409442000
EAN 4062856362042
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- A functional, high-visibility zip vest with multiple pockets that not only ensures that you will be clearly seen, but also that you have everything you need to hand when working.
- Lightweight and durable fabric
- Zip closure
- 3 front pockets, 1 pen pocket, 1 badge holder included
Wash at 40 °C
Do not bleach
Do not tumble dry
Do not iron
Do not dry clean
Datasheets(X)
Colour | Orange fluorescent |
Size | S/M |
Material | 100% polyester |
EN standard | 20471 |
Performance class | 2 |