High-visibility rain trousers
Hi-vis rain trousers
RAINTROUSERS HIVIS YELLOW M
Art.-no. M010041001
EAN 4250634448242
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- PU coated, windproof, watertight (3000-mm water column)
- 2 front pockets
- Reflective 3M Scotchlite strips
- Bonded seams, elasticated waist, adjustable hems
- EN ISO 20471 class 1, EN 343
Datasheets(X)
Colour | Yellow |
Size | M |
Size FR/ES/PT/BE | M |
Material | 100% polyester, polyurethane-coated |
Fabric weight per m2 | 160 g |
Standards | ISO 20471, EN 20471, EN 343 |
ISO | 20471 |
EN standard | 20471, 343 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |