High-visibility fluorescent parka
High-visibility parka FLUO
WINTER JKT HIVIS FLUO YELLOW/ANTHRA 5XL
Art.-no. M409337007
EAN 4251761460510
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 3 outside pockets, 1 inside pocket, 1 Napoleon pocket
- Segmented reflective strips, softer and more flexible
- Detachable hood in the collar, hook-and-loop adjustable cuffs
- Waist adjustable via inner side drawstring with stoppers
- Protects you from bad weather conditions and cold
Datasheets(X)
Colour | Yellow, Anthracite |
Size | 5XL |
Material | 100% Oxford polyester 300D |
Fabric weight per m2 | 190 g |
Material of lining | 100% polyester |
Padding | 100% polyester |
Padding weight per m² | 180 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |