High-visibility cut protection jacket
High-visibility jacket cut protection
JKT CUT PROTEC HIVIS FOREST ORANGE M
Art.-no. M409540001
EAN 4250063608514
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable, high-visibility cut protection jacket with reflective strips, EN ISO 11393-2
- Mobile phone and pen pocket in the chest area, 2 side pockets with flap, inside pocket
- Turndown collar, ventilation in the back area, sleeve width adjustment
- Extended back
- Cut protection insert in the sleeves and upper body area, reflective strips
- EN ISO 11393-2, Class 1, EN 20471
Product information
Datasheets(X)
Colour | Luminous orange |
Size | M |
Material | 68% polyester, 32% cotton |
Material of lining | 100% polyester |