High-visibility cap
High-visibility hat
BEANIE HIVIS BLACK/YELLOW
Art.-no. M436199999
EAN 4251926306738
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Sporty design
- Neon fluorescent yarn
- Reflective inserts
Datasheets(X)
Colour | Black, Yellow |
Size | One size |
Material | 100% polyester |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |