High-visibility 2-in-1 work jacket
High-visibility work jacket 2in1 LUMEN
JACKET 2IN1 HIVIS YELLOW 3XL
Art.-no. M409128005
EAN 8434203004640
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Warm and waterproof
- Fleece lining
- Stand-up collar to keep the neck warm
- Contrasting sleeves and jacket bottom for a stylish, contemporary look
- Easily detachable sleeves
- Zip fastener under a flap with a hook-and-loop fastening
- Elasticated waist
- Multiple pockets: 2 lateral, 1 chest, 1 sleeve and 1 inner
- Compliant with EN 20471 Class 2.2 and EN 14058
Datasheets(X)
Colour | Yellow fluorescent |
Size | 3XL |
Material | 100% polyester, polyurethane-coated |
Fabric weight per m2 | 180 g |
Standards | ISO 20471, EN 20471, EN 14058 |
Padding | 100% polyester |
Padding weight per m² | 180 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not iron, Do not tumble dry, Do not dry clean |