Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

High-temperature silicone

Silicone sealant, high temperature
SILSEAL-HITEMP-CARTRIDGE-RED-310ML

Art.-no. 0892330
EAN 4011231831246
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
Special sealant for joints subject to high temperatures
  • High temperature resistance up to +250°C, short term (max. 1.5 h) up to +300°C

  • High resistance to numerous chemicals, suitable for joints with chemical exposure (see resistance list)

  • Resistant to ageing and UV

Classified in accordance with DIN 4102 B2 – normal flammability (in cured state).

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • For sealing in the construction of furnace units, heating units, air conditioners, washing machines and dryers

  • No primer required: Stainless steel, enamel, glass, tiles

  • Primer required: aluminium (bare, anodised and powder-coated), chrome

Please observe the "General Notes on Application for Sealants" overview sheet.

Contents

310 ml

Container

Cartridge

Chemical basis

Sauer silicones (acetate systems)

Smell/fragrance

Vinegar

Colour

Red brown

Continuous motion absorption

20 %

Min. skin-formation time

8 min

Min. breaking elongation

350 %

Shore A hardness

30

Min./max. temperature resistance

-50 to 250 °C

Min./max. skin-formation time

8-12 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Full curing speed/conditions

2 mm/d / 23°C and 50% relative humidity

Fungicidal properties

No

Density

1.05 g/cm³

Max. short-term temperature resistance

300 °C

Min./max. processing temperature

5 to 40 °C

Surface pre-treatment required

On porous surfaces

Ultraviolet resistance

Yes

Min. flashing point

250 °C

Coating compatibility

Yes

Resistance against

Aging

Recoatable/Can be painted over

No

Building material class

B2 - Normally inflammable

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at max. 25°C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cartridge cutter

CARTKNFE

For cutting plastic cartridges and precision cutting of plastic application nozzles to desired length and angle
x 1 pcs
Joint smoother geometric shape with angled edges

JNTSMTHR

With angled edges, the joint smoother is especially suitable for sanitation applications
x 5 pcs
Silicone primer

PRIM-SILSEAL-250ML

Universal primer for improving adhesion of silicone sealants on absorbent and non-absorbent surfaces
Sealant smoothing agent

SMTHR-SEAL-5LTR

Universal smoothing agent suitable for all types of sealants
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
Suitable glove:
 
Product
Description
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 2
Heavy-duty design
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information