High-temperature silicone
Silicone sealant, high temperature
SILSEAL-HITEMP-CARTRIDGE-RED-310ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High temperature resistance up to +250°C, short term (max. 1.5 h) up to +300°C
- High resistance to numerous chemicals, suitable for joints with chemical exposure (see resistance list)
- Resistant to ageing and UV
- Please observe the "General Notes on Application for Sealants" overview sheet
- Sufficient air exchange should be ensured during the curing phase
- A higher coating thickness extends the curing time
Classified in accordance with DIN 4102 B2 – normal flammability (in cured state).
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For sealing in the construction of furnace units, heating units, air conditioners, washing machines and dryers.
- The surface must be load-bearing, clean, dry and free from grease, rust and water
- Further information in the technical data sheet
Contents | 310 ml |
Container | Cartridge |
Chemical basis | Sauer silicones (acetate systems) |
Smell/fragrance | Vinegar |
Colour | Red brown |
Continuous motion absorption | 20 % |
Min. skin-formation time | 8 min |
Min. breaking elongation | 350 % |
Shore A hardness | 30 |
Min./max. temperature resistance | -50 to 250 °C |
Min./max. skin-formation time | 8-12 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Full curing speed/conditions | 2 mm/d / 23°C and 50% relative humidity |
Fungicidal properties | No |
Density | 1.05 g/cm³ |
Max. short-term temperature resistance | 300 °C |
Min./max. processing temperature | 5 to 40 °C |
Surface pre-treatment required | On porous surfaces |
Ultraviolet resistance | Yes |
Min. flashing point | 250 °C |
Coating compatibility | Yes |
Resistance against | Aging |
Recoatable/Can be painted over | No |
Building material class | B2 - Normally inflammable |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at max. 25°C |
Datasheets (1)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt