High-strength curled shackle
Bow shackle steel zinc plated
SHKL-BOW-ST-(ZN)-750KG-5/16IN
Art.-no. 0523000021
EAN 4068363139801
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With screw pin
Datasheets(X)
![]() | |
Load capacity | 750 kg |
Shackle diameter (d1) | 9 mm |
Shackle-bolt diameter (d2) | 10 mm |
Shackle internal diameter (d3) | 21 mm |
Shackle internal width (b1) | 13.5 mm |
Internal shackle height (h1) | 32 mm |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 83.000 g |
