Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

High-shine Perfect aluminium silver spray

Metal surface Aluminium silver spray perfect
METSRFSPR-(ALUSIVER-PERFECT)-400ML

Art.-no. 0893114119
EAN 4045727612989
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
Outstanding long-term protection and optimum metal surface appearance

High layer thickness with first spray coat


  • Very safe due to optimal protection against weathering

  • Minimal time required, as only one work step is necessary

  • Provides good coverage


Versatile use thanks to adjustable spray head


Large-area and minor repairs can be carried out quickly and safely with the variable spray head.



High degree of resistance to running



High abrasion resistance

Notice

Not suitable as adhesive base for PU, MS polymer or hybrid sealing compounds.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For visual enhancement, repair and protection against corrosion of metallic surfaces.

Instructions

The application surface must be clean, dry and free from grease. Remove rust and old loose paint, then sand and clean. Shake can vigorously for at least 2 minutes before use.

Chemical basis

Ethyl cellulose synthetic resin

Colour

Aluminium silver

Contents

400 ml

Gloss level

High gloss

Min. curing time

4 h

Max. curing time

6 h

Fully hardening/curing conditions

At recommended dry layer thickness

Max. short-term temperature resistance

400 °C

Min. dust-drying time

15 min

Conditions for dust-drying time

at recommended dry layer thickness

Recoatable/Can be painted over

Conditional, preliminary testing required

Coating thickness

7 µm

Dry layer thickness (first back-and-forth motion)

7 µm

Propellant

Butane
Propane

Ignition temperature

235 °C

Min. flashing point

-97 °C

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 10°C to 25°C

Min. grip strength

25 min

Grip strength conditions

at recommended dry layer thickness

Cross-cut test

MAN 0-1

Cross-cut test conditions

in accordance with DIN 53151

AOX-free

Yes

Spot weldable

No

Substrates with good adhesion

Wood
Metal
Cardboard

Suitable glove:
 
Product
Description
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 1
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove made from natural latex and chloroprene
Chemical protective glove made from natural latex and chloroprene
Description:
Permeation level: 1
Cotton flocking on the inside
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.
Spare parts for this product:
Replacement spray head Variator for RAPID 2-component primer filler

SPRHD-F.PNTSPR-VARIATOR

x 6 pcs