High-shine Perfect aluminium silver spray
Metal surface Aluminium silver spray perfect
METSRFSPR-(ALUSIVER-PERFECT)-400ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
High layer thickness with first spray coat
- Very safe due to optimal protection against weathering
- Minimal time required, as only one work step is necessary
- Provides good coverage
Versatile use thanks to adjustable spray head
Large-area and minor repairs can be carried out quickly and safely with the variable spray head.
High degree of resistance to running
High abrasion resistance
Not suitable as adhesive base for PU, MS polymer or hybrid sealing compounds.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For visual enhancement, repair and protection against corrosion of metallic surfaces.
The application surface must be clean, dry and free from grease. Remove rust and old loose paint, then sand and clean. Shake can vigorously for at least 2 minutes before use.
Chemical basis | Ethyl cellulose synthetic resin |
Couleur | Aluminium silver |
Contents | 400 ml |
Gloss level | High gloss |
Min. curing time | 4 h |
Max. curing time | 6 h |
Fully hardening/curing conditions | At recommended dry layer thickness |
Max. short-term temperature resistance | 400 °C |
Min. dust-drying time | 15 min |
Conditions for dust-drying time | at recommended dry layer thickness |
Recoatable/Can be painted over | Conditional, preliminary testing required |
Coating thickness | 7 µm |
Dry layer thickness (first back-and-forth motion) | 7 µm |
Propellant | Butane, Propane |
Ignition temperature | 235 °C |
Min. flashing point | -97 °C |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at 10°C to 25°C |
Min. grip strength | 25 min |
Grip strength conditions | at recommended dry layer thickness |
Cross-cut test | MAN 0-1 |
Cross-cut test conditions | in accordance with DIN 53151 |
AOX-free | Yes |
Spot weldable | No |
Substrates with good adhesion | Wood, Metal, Cardboard |
Datasheets (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt