High-pressure hose
High-pressure hose, 840 bar
PIP-CLS-HIGHPRESSUREPIPE-(FAT-CL2)
Art.-no. 0884600001
EAN 4038898873303
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Filled with grease, NLGI class 2
- Insert: Synthetic fibre braid
Datasheets(X)
Suitable for use as a main line from the pump to the main distribution unit
Can also be used as a particularly flexible auxiliary line
![]() | |
Outer diameter (da) | 8.6 mm |
Internal diameter (di) | 4.0 mm |
Length | 10 m |
