High-power battery-powered LED head lamp WH2FR
Cordless LED head lamp WH2FR
HDLAMP-CORDL-WH2FR-LED-400LUMEN
Art.-no. 0827809912
EAN 4065233065383
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Battery cartridge at the front — no wires running along the side of the head band
- Dirt-resistant, easy-clean magnetic charging system — significantly lower susceptibility to failure
- Hard gold-plated contacts provide optimal protection against corrosion
- Twist-focus mechanism for switching between uniform short-range beam (defocused) and concentrated long-range beam (focused)
- Swivelling lamp head
- Rubber lining on headband ensures firm grip on construction helmets
- Front switch
- Charge status/battery level indicator (4 x green LED)
Rubber lining on headband ensures firm grip on construction helmets
Datasheets(X)
For close-range, medium-range and long-range use. Suitable for construction helmets.
Min./max. luminous flux | 80 / 600 lm |
Adjustable focus | Yes |
Lighting range min./ max. | 75 / 220 m |
Min./max. luminous period | 2-9 h |
Charging time | 3 h |
IP protection type, lamp | IP 54 |
IP protection type charger | IP 20 |
Nominal voltage | 3.7 V/DC |
Rechargeable battery/battery capacity | 1550 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class lamp | Protection class III/safety extra-low voltage |
Protection class charger | Protection class II/protective insulation |
Min./max. charging voltage | 100-240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Connection type | USB type A, Magnetic charging |
Power-lead length | 1200 mm |
Min./max. operating temperature | -20 to 40 °C |
Charging temperature min./max. | 5 to 30 °C |
Material | Plastic |
Plug type | C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!