Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

High-power LED head lamp WH5H

LED head lamp WH5H
HDLAMP-WH5H-LED-4XAAA-300LUMEN

Art.-no. 0827809805

EAN 4068362162831

-,--
price per selected packing unit
| Individual prices for customers after login
High-power LED head lamp WH5H

Art.-no. 0827809805

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With 300 lumens, digital focus and rear cartridge (perfectly balanced) - lightweight and robust for precise lighting during use
  • Ultra-robust design - fibreglass-reinforced polyamide housing (PA6GF30)

  • Digital focus (2 separate lenses) - precise control and rapid light pattern adjustment with no moving parts - spotlight for focused long-range beam, low beam for wide distribution of light or both simultaneously

  • Three light modes - power (300 lumens), mid power (150 lumens) and low power (40 lumens)

  • 4x red LEDs in the battery cartridge at the rear (constant light, flashing light)

  • Single front switch

  • Deactivation function - lamp can be prevented from switching on unintentionally

  • Battery cartridge at the rear - extremely comfortable to wear as the lamp is very well balanced

  • Hard gold plated contacts provide optimal protection against corrosion

  • Uniform short-range beam (defocused) and concentrated long-range beam (focused)

  • High degree of protection

  • Swivelling lamp head

  • Rubber lining on headband - for a firm grip on construction helmets
Notice
  • Batteries not included in the scope of delivery

  • Suitable for NiMH batteries
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for indoor and outdoor use - ideal for use with construction helmets.

Instructions

2x light flashes indicate that the lamp batteries need to be replaced.

Min./max. luminous flux

40 / 300 lm

Adjustable focus

Yes

Lighting range min./ max.

20 / 90 m

IP protection class

IP 66

Impact resistance

IK07

Battery designation

Micro AAA; LR03; AM4

Number of rechargeable batteries/batteries

4 PCS

Min./max. operating temperature

-20 to 40 °C

Material

PA 6 GF30 - Polyamide glass fiber reinforced

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
High Power battery

BTRY-ALKALI-AAA-MICRO-LR03-1,5V

Battery power for energy-intensive applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information