Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

High-performance gas unit DIGA WO-SN 16/64

Pin driver DIGA WO-SN 16/64
PINDRIV-(DIGA WO-SN 16/64)-GAS

Art.-no. 086496

EAN 4056807915760

-,--
price per selected packing unit
| Individual prices for customers after login
High-performance gas unit DIGA WO-SN 16/64

Art.-no. 086496

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful nailer for processing pin nails with a width of 1.4 mm and a length of 25–64 mm

Saves time


Tool-free precise adjustment of the drive-in depth for an optimal nail pattern



Materials are protected during work


Rubberised nose protects the work surface



LED charge level display


Continuous monitoring of the remaining battery capacity



Effortless work


  • Recoil absorbing, non-slip handle

  • Perfectly balanced


For universal use


Independent of stationary and mobile compressed-air systems



Lithium-ion technology


Low weight, high performance battery with no memory effect



Practical belt hook

Notice

Fastener driving tools that are equipped with contact triggering must not be used:


  • If the switch from one fastener driving point to another takes place via stairs, ladders or scaffolding.

  • When closing boxes and crates.

  • When attaching transportation locks


In accordance with the German social accident insurance institution for the construction industry (BG BAU) the contractor/employer is obliged to make a suitable selection of the fastener driving tool via a risk assessment in accordance with the Operational Safety Ordinance Section 3 and document it.

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Fastening energy

30 J

Nominal voltage

7.2 V

Rechargeable battery/battery capacity

2.5 Ah

Number of nail insertions per battery charge

8000 PCS

Type of rechargeable battery/battery

Li-lon

Charging time

90 min

Magazine capacity

100 PCS

Suitable for min./max. nail diameter

1.4 - 1.6 mm

Suitable for min./max. nail length

25-64 mm

Length

350 mm

Width

96 mm

Height

270 mm

Weight of machine

2.2 kg

High-performance gas unit DIGA WO-SN 16/64 including:
2 x
LI 7.2 V/2.5 Ah battery For DIGA WO-KN 16/75, DIGA WO-SN 16/64 and DIGA WO-HN 28/35

BTRYPCK-LI-7,2V/2,5AH-DIGA-WO

Description:
LI 7.2 V/2 Ah
Quantity: 2 x
1 x
Charger AL 8.4/2 For DIGA WO-KN 16/75, DIGA WO-SN 16/64 and DIGA WO-HN 28/35

BTRYCHRG-PINDRIV-(AL8,4/2 DIGA WO)

Quantity: 1 x
1 x
Case for DIGA WO-HN 28/35 and WO-SN 16/64 high-performance gas units

CASE-EMPTY-HNDTL-DIGA-WO-HN/DIGA-WO-SN

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Gas cartridge for DIGA® WO-SN 16/64

GASCART-LP48-(MINI)

Single cartridge for DIGA® WO-SN 16/64
x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Brad nail, type FN

BRADNL-FN-(A2K)-1,6X30

Galvanised steel, blue passivated
x 2500 pcs
Brad nail, type FN

BRADNL-FN-(A2K)-1,6X35

Galvanised steel, blue passivated
x 2500 pcs
Brad nail, type FN

BRADNL-FN-(A2K)-1,6X40

Galvanised steel, blue passivated
x 2500 pcs
Brad nail, type FN

BRADNL-FN-(A2K)-1,6X45

Galvanised steel, blue passivated
x 2500 pcs
Brad nail, type FN

BRADNL-FN-(A2K)-1,6X50

Galvanised steel, blue passivated
x 2500 pcs
LI 7.2 V/2.5 Ah battery For DIGA WO-KN 16/75, DIGA WO-SN 16/64 and DIGA WO-HN 28/35

BTRYPCK-LI-7,2V/2,5AH-DIGA-WO

x 1 pcs
Charger AL 8.4/2 For DIGA WO-KN 16/75, DIGA WO-SN 16/64 and DIGA WO-HN 28/35

BTRYCHRG-PINDRIV-(AL8,4/2 DIGA WO)

x 1 pcs
Brad nail type NA A2 stainless steel, plain

BRADNL-NA-1.4301-1,4X25

x 5000 pcs
Brad nail type NA A2 stainless steel, plain

BRADNL-NA-1.4301-1,4X30

x 5000 pcs
Brad nail type NA A2 stainless steel, plain

BRADNL-NA-1.4301-1,4X35

x 2500 pcs
Brad nail type NA A2 stainless steel, plain

BRADNL-NA-1.4301-1,4X40

x 2500 pcs
Brad nail type NA A2 stainless steel, plain

BRADNL-NA-1.4301-1,4X45

x 2500 pcs
Brad nail type NA A2 stainless steel, plain

BRADNL-NA-1.4301-1,4X50

x 2500 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information