High-performance gas unit DIGA WO-KN 16/75
Pin driver DIGA WO-KN 16/75
PINDRIV-(DIGA-WO-KN-16/75)-GAS
MASTER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Saves time
Tool-free precise adjustment of the drive-in depth for an optimal nail pattern
LED charge level display
Continuous monitoring of the remaining battery capacity
Effortless work
- Recoil absorbing, non-slip handle
- Perfectly balanced
For universal use
Independent of stationary and mobile compressed-air systems
Lithium-ion technology
Low weight, high performance and no battery memory effect
Practical belt hook
- Suitable clip types: Q, QZ, ETA-Q and ETA-Z
- Suitable gas cartridge (Art. no. 0864900200 and 0864900201)
2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Mounting of fire protection panels, screed panels, roofing made from steel, plasterboard, chipboard, fibre particle boards, gypsum fibreboard, OSB boards
![]() | |
Fastening energy | 85 J |
Nominal voltage | 7.2 V |
Rechargeable battery/battery capacity | 2.5 Ah |
Number of nail insertions per battery charge | 8000 PCS |
Type of rechargeable battery/battery | Li-lon |
Charging time | 90 min |
Magazine capacity | 220 PCS |
Suitable for min./max. nail diameter | 1.4 - 1.7 mm |
Suitable for min./max. nail length | 35-75 mm |
Length | 373 mm |
Width | 108 mm |
Height | 351 mm |
Weight of machine | 3.77 kg |
BTRYPCK-LI-7,2V/2,5AH-DIGA-WO
MASTERBTRYCHRG-PINDRIV-(AL8,4/2 DIGA WO)
MASTER![Case Case](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/26186373.jpg)
CASE-EMPTY-HNDTL-DIGA-WO-KN
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!