Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

High-performance gas unit DIGA WO-KN 16/75

Pin driver DIGA WO-KN 16/75
PINDRIV-(DIGA-WO-KN-16/75)-GAS

Art.-no. 086495

EAN 4056807916132

-,--
price per selected packing unit
| Individual prices for customers after login
High-performance gas unit DIGA WO-KN 16/75

Art.-no. 086495

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful nailer for processing staples with a width of 10.8-11.3 mm and a length of 35-75 mm

Saves time


Tool-free precise adjustment of the drive-in depth for an optimal nail pattern



LED charge level display


Continuous monitoring of the remaining battery capacity



Effortless work


  • Recoil absorbing, non-slip handle

  • Perfectly balanced


For universal use


Independent of stationary and mobile compressed-air systems



Lithium-ion technology


Low weight, high performance and no battery memory effect



Practical belt hook

Notice
  • Suitable clip types: Q, QZ, ETA-Q and ETA-Z

  • Suitable gas cartridge (Art. no. 0864900200 and 0864900201)

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Mounting of fire protection panels, screed panels, roofing made from steel, plasterboard, chipboard, fibre particle boards, gypsum fibreboard, OSB boards

Fastening energy

85 J

Nominal voltage

7.2 V

Rechargeable battery/battery capacity

2.5 Ah

Number of nail insertions per battery charge

8000 PCS

Type of rechargeable battery/battery

Li-lon

Charging time

90 min

Magazine capacity

220 PCS

Suitable for min./max. nail diameter

1.4 - 1.7 mm

Suitable for min./max. nail length

35-75 mm

Length

373 mm

Width

108 mm

Height

351 mm

Weight of machine

3.77 kg

High-performance gas unit DIGA WO-KN 16/75 including:
Case
1 x
Case

CASE-EMPTY-HNDTL-DIGA-WO-KN

Description: For high-performance gas unit DIGA WO-KN 16/75
Quantity: 1 x
2 x
LI 7.2 V/2.5 Ah battery For DIGA WO-KN 16/75, DIGA WO-SN 16/64 and DIGA WO-HN 28/35

BTRYPCK-LI-7,2V/2,5AH-DIGA-WO

Description:
LI 7.2 V/2 Ah
Quantity: 2 x
1 x
Charger AL 8.4/2 For DIGA WO-KN 16/75, DIGA WO-SN 16/64 and DIGA WO-HN 28/35

BTRYCHRG-PINDRIV-(AL8,4/2 DIGA WO)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fuel cell for DIGA® WO-1/21, WO-1/34 and Paslode Impulse IM 350

GASCART-(DIGA WO-1/34)-IM350

x 2 pcs
Fuel cell for DIGA® WO-1/21, WO-1/34 and Paslode Impulse IM 350

GASCART-LP48-(DIGA WO-1/34)-IM350

x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Type QZ staples

STPL-PN-QZ-GALV-(A4K)-50MM

Zinc plated steel, blue passivated (A4K), resin-coated
x 2500 pcs
Type QZ staples

STPL-PN-QZ-GALV-(A4K)-63MM

Zinc plated steel, blue passivated (A4K), resin-coated
x 2500 pcs
Type Q staples

STPL-PN-Q-GALV-(A2K)-45MM

Galvanised steel, blue passivated (A2K), resinated
x 2500 pcs
Type Q staples

STPL-PN-Q-GALV-(A2K)-50MM

Galvanised steel, blue passivated (A2K), resinated
x 2500 pcs
Type Q staples

STPL-PN-Q-GALV-(A2K)-56MM

Galvanised steel, blue passivated (A2K), resinated
x 2500 pcs
Type Q staples

STPL-PN-Q-GALV-(A2K)-63MM

Galvanised steel, blue passivated (A2K), resinated
x 2500 pcs
Type ETA-L staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/L-1.4301-32MM

x 15600 pcs
Type ETA-L staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/L-1.4301-35MM

x 13900 pcs
Type ETA-L staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/L-1.4301-38MM

x 12100 pcs
Type ETA-L staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/L-1.4301-40MM

x 12100 pcs
Type ETA-L staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/L-1.4301-44MM

x 10400 pcs
Type ETA-L staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/L-1.4301-50MM

x 10400 pcs
Type ETA-Q staples

STPL-PN-ETA/Q-(A4K)-38MM

Galvanised steel (A4K), resinated
x 8800 pcs
Type ETA-Q staples

STPL-PN-ETA/Q-(A4K)-44MM

Galvanised steel (A4K), resinated
x 7500 pcs
Type ETA-Z staples

STPL-PN-ETA/Z-(A4K)-44MM

Galvanised steel (A4K), resinated
x 9500 pcs
Type ETA-Q staples

STPL-PN-ETA/Q-(A4K)-50MM

Galvanised steel (A4K), resinated
x 7500 pcs
Type ETA-Q staples

STPL-PN-ETA/Q-(A4K)-56MM

Galvanised steel (A4K), resinated
x 6300 pcs
Type ETA-Q staples

STPL-PN-ETA/Q-(A4K)-63MM

Galvanised steel (A4K), resinated
x 5000 pcs
Type ETA-Q staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Q-1.4301-38MM

x 8800 pcs
Type ETA-Q staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Q-1.4301-44MM

x 7500 pcs
Type ETA-Q staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Q-1.4301-50MM

x 7500 pcs
Type ETA-Q staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Q-1.4301-56MM

x 6300 pcs
Type ETA-Q staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Q-1.4301-63MM

x 5000 pcs
Type ETA-Z staples

STPL-PN-ETA/Z-(A4K)-32MM

Galvanised steel (A4K), resinated
x 14300 pcs
Type ETA-Z staples

STPL-PN-ETA/Z-(A4K)-35MM

Galvanised steel (A4K), resinated
x 12700 pcs
Type ETA-Z staples

STPL-PN-ETA/Z-(A4K)-38MM

Galvanised steel (A4K), resinated
x 11100 pcs
Type ETA-Z staples

STPL-PN-ETA/Z-(A4K)-40MM

Galvanised steel (A4K), resinated
x 11100 pcs
Type ETA-Z staples

STPL-PN-ETA/Z-(A4K)-50MM

Galvanised steel (A4K), resinated
x 9500 pcs
Type ETA-Z staples

STPL-PN-ETA/Z-(A4K)-55MM

Galvanised steel (A4K), resinated
x 7500 pcs
Type ETA-Z staples

STPL-PN-ETA/Z-(A4K)-64MM

Galvanised steel (A4K), resinated
x 6000 pcs
Type ETA-Z staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Z-1.4301-32MM

x 14300 pcs
Type ETA-Z staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Z-1.4301-35MM

x 12700 pcs
Type ETA-Z staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Z-1.4301-38MM

x 11100 pcs
Type ETA-Z staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Z-1.4301-40MM

x 11100 pcs
Type ETA-Z staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Z-1.4301-44MM

x 9500 pcs
Type ETA-Z staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Z-1.4301-50MM

x 9500 pcs
Type ETA-Z staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Z-1.4301-55MM

x 7500 pcs
Type ETA-Z staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Z-1.4301-64MM

x 6000 pcs
LI 7.2 V/2.5 Ah battery For DIGA WO-KN 16/75, DIGA WO-SN 16/64 and DIGA WO-HN 28/35

BTRYPCK-LI-7,2V/2,5AH-DIGA-WO

x 1 pcs
Charger AL 8.4/2 For DIGA WO-KN 16/75, DIGA WO-SN 16/64 and DIGA WO-HN 28/35

BTRYCHRG-PINDRIV-(AL8,4/2 DIGA WO)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information