Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

High-performance gas unit DIGA® WO-HN 28/35 plumber's set

High-perform. gas unit DIGA WO-HN 28/35 20,002 pcs
ADHESIVE NAIL POWERSET

Art.-no. 0988012655
EAN 4062856828159
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
20,002 pieces
  • Powerful nailer for processing adhesive nails with a diameter of 2.5–2.8 mm and a length of 22–35 mm

Tool-free precise adjustment of the drive-in depth for an optimal nail pattern


Continuous monitoring of the remaining battery capacity via LED charge status indicator


Effortless work thanks to recoil absorbing, non-slip handle


Can be used independently of stationary and mobile compressed-air systems


Low weight, high performance and no battery memory effect


Practical belt hook


  • Adhesive nail: A2 stainless steel, collated. Suitable for DIGA® WO-HN 28/35

Scope of delivery:


Round-headed adhesive nails 24°


2 gas cartridges art. no. 0864 900 002 (1 cartridge for approx. 1000 nails)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Mounting of fixed and sliding attachments for sheet metal roofs, zinc linings and coverings

High-performance gas unit DIGA® WO-HN 28/35 plumber's set including:
20,000 x
Adhesive nail A2 stainless steel, collated

NL-(DIGA WO-HN)-GAS-A2-2,8X25

Description:
2.8 x 25 mm; 20 x Gaskartusche
Suitable for DIGA WO-HN 28/35
Quantity: 20,000 x
2 x
High-performance gas unit DIGA® WO-HN 28/35

PINDRIV-(DIGA WO-HN 28/35)-GAS

MASTER
Description: Powerful nailer for processing adhesive nails with a diameter of 2.5–2.8 mm and a length of 22–35 mm
Quantity: 2 x