Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

High-performance gas unit DIGA® WO-1/21

High-performance fuel unit DIGA WO-1/21
PINDRIV-(DIGA WO-1/21)-GAS
MASTER

Art.-no. 086492
EAN 4046778402666

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

High-performance gas device for wood fixtures with 21° magazine

Universal application


Independent of stationary or mobile compressed air systems



Comfortable and effortless work


Compact design with very low recoil

Notice

Charging time (discharged battery) approx. 150 minutes; minimum 24 hours for initial charge and after long periods without use.

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

6 V/DC

Rechargeable battery/battery capacity

1.5 Ah

Number of nail insertions per battery charge

3000 PCS

Charging time

150 min

Magazine capacity

30 PCS

Suitable for min./max. nail diameter

2.8 - 3.1 mm

Suitable for min./max. nail length

65-90 mm

Length

37.9 cm

Width

11.1 cm

Height

38.2 cm

High-performance gas unit DIGA® WO-1/21 including:
1 x
PC safety goggles

SAFEGOGL-PC-CLEAR

Description: Can be worn over all prescription glasses
Quantity: 1 x
Machine case
1 x
Machine case

CASE DIGA WO

Quantity: 1 x
1 x
DIGA charger For DIGA CS, DIGA WO and DIGA CSM

AY-BTRYCHRG-PINDRIV-DIGA

Quantity: 1 x
2 x
Rechargeable battery For DIGA CS, DIGA WO and DIGA CSM

AY-ACCUMULATOR-PINDR-DIGA-6V

Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fuel cell For DIGA® WO-1/21, WO-1/34 and Paslode Impulse IM 350

GASCART-(DIGA WO-1/34)-IM350

x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fuel cell For DIGA® WO-1/21, WO-1/34 and Paslode Impulse IM 350

GASCART-LP48-(DIGA WO-1/34)-IM350

x 2 pcs
DIGA charger For DIGA CS, DIGA WO and DIGA CSM

AY-BTRYCHRG-PINDRIV-DIGA

x 1 pcs
Rechargeable battery For DIGA CS, DIGA WO and DIGA CSM

AY-ACCUMULATOR-PINDR-DIGA-6V

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Nail package DIGA® WO-1/21

NL-RDHD-(DIGA WO1/21)-FUELCELL-2,8X65

x 2000 pcs
Nail package DIGA® WO-1/21

NL-(DIGA WO-1/21)-GRVD-GAS-2,8X65

x 2000 pcs
Nail package DIGA® WO-1/21

NL-(DIGA WO-1/21)-GRVD-GAS-2,8X80

x 2000 pcs
Nail package DIGA® WO-1/21

NL-RDHD-WO1/21-(A4C)-FUELCELL-2,8X65

x 2000 pcs
Nail package DIGA® WO-1/21

NL-WO-1/21-GRLT-GAS-(A4C)-2,8X65

x 2000 pcs
Nail package DIGA® WO-1/21

NL-WO-1/21-GRLT-GAS-(A4C)-2,8X80

x 2000 pcs
Nail package DIGA® WO-1/21

NL-WO1/21-(A2)-GRVD-FUELCELL-2,8X65

x 2000 pcs
Nail package DIGA® WO-1/21

NL-WO1/21-(A2)-GRVD-FUELCELL-2,8X80

x 2000 pcs
Nail package DIGA® WO-1/21

NL-RDHD-(DIGA WO1/21)-FUELCELL-3,1X70

x 2000 pcs
Nail package DIGA® WO-1/21

NL-RDHD-(DIGA WO1/21)-FUELCELL-3,1X80

x 2000 pcs
Nail package DIGA® WO-1/21

NL-RDHD-(DIGA WO1/21)-FUELCELL-3,1X90

x 2000 pcs
Nail package DIGA® WO-1/21

NL-RDHD-WO1/21-(A4C)-FUELCELL-3,1X70

x 2000 pcs
Nail package DIGA® WO-1/21

NL-RDHD-WO1/21-(A4C)-FUELCELL-3,1X80

x 2000 pcs
Nail package DIGA® WO-1/21

NL-RDHD-WO1/21-(A4C)-FUELCELL-3,1X90

x 2000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Protective cap

PROTECTION CAP DIGA WO

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information