Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

High-performance gas unit DIGA® CSM-1

DIGA CSM-1 high-performance fuel unit
PINDRIV-(DIGA CSM-1)-GAS
MASTER

Art.-no. 086494
EAN 4047376909632
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
High-performance gas device for concrete, steel and solid brick/masonry fixtures.

Universal application


Independent of stationary or mobile compressed air systems



Comfortable and effortless work


Compact design with very low recoil

Notice

Charging time (discharged battery) approx. 150 minutes; minimum 24 hours for initial charge and after long periods without use.

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Fastening energy

150 J

Nominal voltage

6 V/DC

Rechargeable battery/battery capacity

1.5 Ah

Number of nail insertions per battery charge

3000 PCS

Magazine capacity

40 PCS

Suitable for min./max. nail length

20-65 mm

Suitable for min./max. nail diameter

2.6 - 3.7 mm

Length

45 cm

Width

12.2 cm

Height

46.7 cm

Weight of machine with rechargeable battery

4.4 kg

High-performance gas unit DIGA® CSM-1 including:
1 x
PC safety goggles

SAFEGOGL-PC-CLEAR

Description: Can be worn over all prescription glasses
Quantity: 1 x
1 x
Machine case

SP-CASE-DIGA-CSM-1

Quantity: 1 x
1 x
DIGA charger For DIGA CS, DIGA WO and DIGA CSM

AY-BTRYCHRG-PINDRIV-DIGA

Quantity: 1 x
2 x
Rechargeable battery For DIGA CS, DIGA WO and DIGA CSM

AY-ACCUMULATOR-PINDR-DIGA-6V

Quantity: 2 x
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
Gas cartridge For DIGA CSM-1

GASCART-(DIGA CSM-1)-C4

x 2 pcs
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
Collated nails and gas cartridge NG CSM-1

NL-(DIGA CSM-1)-FUELCELL-20MM

High-quality universal nail ∅ 2.6 mm compatible with DIGA® CSM-1
Collated nails and gas cartridge NG CSM-1

NL-(DIGA CSM-1)-FUELCELL-25MM

High-quality universal nail ∅ 2.6 mm compatible with DIGA® CSM-1
Collated nails and gas cartridge NG CSM-1

NL-(DIGA CSM-1)-FUELCELL-30MM

High-quality universal nail ∅ 2.6 mm compatible with DIGA® CSM-1
Collated nails and gas cartridge NG CSM-1

NL-(DIGA CSM-1)-FUELCELL-35MM

High-quality universal nail ∅ 2.6 mm compatible with DIGA® CSM-1
Collated nails and gas cartridge NG CSM-1

NL-(DIGA CSM-1)-FUELCELL-40MM

High-quality universal nail ∅ 2.6 mm compatible with DIGA® CSM-1
Collated nails and gas cartridge NG CSM-1

NL-(DIGA CSM-1)-FUELCELL-45MM

High-quality universal nail ∅ 2.6 mm compatible with DIGA® CSM-1
Collated nails and gas cartridge NG CSM-1

NL-(DIGA CSM-1)-FUELCELL-50MM

High-quality universal nail ∅ 2.6 mm compatible with DIGA® CSM-1
Collated nails and gas cartridge NG CSM-1

NL-(DIGA CSM-1)-FUELCELL-55MM

High-quality universal nail ∅ 2.6 mm compatible with DIGA® CSM-1
Collated nails and gas cartridge NG CSM-1

NL-(DIGA CSM-1)-FUELCELL-60MM

High-quality universal nail ∅ 2.6 mm compatible with DIGA® CSM-1
Collated nails and gas cartridge NG CSM-1

NL-(DIGA CSM-1)-FUELCELL-65MM

High-quality universal nail ∅ 2.6 mm compatible with DIGA® CSM-1
Collated nails and gas cartridge NG CSM-1 SLB Suitable * for DIGA CSM-1

NL-(DIGA CSM-1)-FUELCELL-20MM-SLB

Collated nails and gas cartridge NG CSM-1 SLB Suitable * for DIGA CSM-1

NL-(DIGA CSM-1)-FUELCELL-25MM-SLB

Collated nails and gas cartridge NG CSM-1 SLB Suitable * for DIGA CSM-1

NL-(DIGA CSM-1)-FUELCELL-30MM-SLB

Collated nails and gas cartridge NG CSM-1 SLB Suitable * for DIGA CSM-1

NL-(DIGA CSM-1)-FUELCELL-35MM-SLB

Collated nails and gas cartridge NG CSM-1 SLB Suitable * for DIGA CSM-1

NL-(DIGA CSM-1)-FUELCELL-40MM-SLB

Collated nails and gas cartridge NG CSM-1 SLB Suitable * for DIGA CSM-1

NL-(DIGA CSM-1)-FUELCELL-45MM-SLB

Collated nails and gas cartridge NG CSM-1 SLB Suitable * for DIGA CSM-1

NL-(DIGA CSM-1)-FUELCELL-50MM-SLB

Collated nails and gas cartridge NG CSM-1 SLB Suitable * for DIGA CSM-1

NL-(DIGA CSM-1)-FUELCELL-55MM-SLB

Collated nails and gas cartridge NG CSM-1 SLB Suitable * for DIGA CSM-1

NL-(DIGA CSM-1)-FUELCELL-60MM-SLB

Collated nails and gas cartridge NG CSM-1 SLB Suitable * for DIGA CSM-1

NL-(DIGA CSM-1)-FUELCELL-65MM-SLB

Collated nails and gas cartridge NG CSM-1 HFB Suitable * for DIGA CSM-1

NL-(DIGA CSM-1)-FUELCELL-22MM-HFB

Collated nails and gas cartridge NG CSM-1 HFB Suitable * for DIGA CSM-1

NL-(DIGA CSM-1)-FUELCELL-27MM-HFB

Collated nails and gas cartridge NG CSM-1 HFB Suitable * for DIGA CSM-1

NL-(DIGA CSM-1)-FUELCELL-32MM-HFB

Collated nails and gas cartridge NG CSM-1 HFB Suitable * for DIGA CSM-1

NL-(DIGA CSM-1)-FUELCELL-38MM-HFB

Rechargeable battery For DIGA CS, DIGA WO and DIGA CSM

AY-ACCUMULATOR-PINDR-DIGA-6V

x 1 pcs
Gas cartridge For DIGA CSM-1

GASCART-LP48-(DIGA CSM-1)

x 2 pcs
DIGA charger For DIGA CS, DIGA WO and DIGA CSM

AY-BTRYCHRG-PINDRIV-DIGA
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
Spare parts for this product:
Air filter

AIRFILTER

For DIGA WO-1/21 and DIGA Wo-1/34 as well as DIGA CSM-1
x 1 pcs
Machine case

SP-CASE-DIGA-CSM-1