Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

High-performance gas unit DIGA® CS-3 starter set 1,601 pieces

Pin driver DIGA CS-3 starter set 4001 pcs
DIGA CS3 STARTERSET
MASTER

Art.-no. 0988014330
EAN 4065746087704
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
High-performance DIGA® CS-3 gas unit for concrete, steel and solid wall fastenings

Consisting of a high-performance gas unit DIGA® CS-3 including 1600 high-quality stepped nails ∅ 3.0 x 22 mm and 2 gas cartridges especially for fastenings in high-strength concrete

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

High-performance gas unit DIGA® CS-3 starter set 1,601 pieces including:
1 x
High-performance gas unit DIGA® CS-3

PINDRIV-(DIGA CS 3)

Description: High-performance gas device for concrete, steel and solid brick/masonry fixtures.
Quantity: 1 x
1,600 x
Collated nails and gas cartridge NG CS-2/3 HFB

NL-(DIGA CS2/3)-FUELCELL-HSCONC-22MM

Description:
Diameter of nail x length of nail:3 x 22 mm
High-quality stepped nail, diameter 3.0 mm, specially designed for fixtures in high-strength concrete, compatible with DIGA® CS-2 Power and DIGA® CS-3
Quantity: 1,600 x