High-performance fastening base with cable tie
Heavy-duty tie mount, side-mounted
HDUTHOLD-CBLTIE-HEAT-BLK-M8-12,7X307MM
Art.-no. 0502992043
EAN 4056807435374
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Extra heavy-duty screw fastenings for cable ties made from impact-modified nylon 6.6
- Supplied with cable ties 0502992042 (12.7x307mm)
- Heat-stabilised up to 115°C
- UV and weather-resistant
Datasheets(X)
Length x width | 35.8 x 18.8 mm |
Diameter of hole (c) | 8.2 mm |
Height (h) | 15.7 mm |
Material | PA 6.6 - Polyamide |
Colour | Black |
Halogen-free | Yes |
Silicone-free | Yes |