High-performance fastening base for wide-strip cable ties
Heavy-duty tie mount On Top
HDUTHOLD-CBLTIE-M5-1,8-12,7MM
Art.-no. 0502992045
EAN 4056807435398
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Unique concave design for maximum stability of the cable bundle
- Guidance and attaching of wide cable ties up to 12.7 mm and with a large diameter
- Black: UV-resistant and weather-resistant
Datasheets(X)
Length x width | 41.1 x 18.3 mm |
Diameter of hole (c) | 5.1 mm |
Height (h) | 15.5 mm |
Material | PA 6.6 - Polyamide |
Colour | Black |
Halogen-free | Yes |
Silicone-free | Yes |