Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

High-performance anchor with hexagon head bolt W-HAZ-S/A4

High-performance anchor W-HAZ-S/A4 sst
ANC-(W-HAZ/S)-A4-45-M10X138

Art.-no. 5932615004
EAN 4052703213313

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Heavy-duty anchor for high loads in cracked and non-cracked concrete, clean finish on the attached part. Stainless steel A4
  • High load-bearing capacities

  • Time-saving push-through installation

  • Immediate load-bearing capacity – no waiting

  • Torque-controlled expanding A4 stainless steel anchor
Proof of Performance
  • ETA-02/0031 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 1363-1:1999-10 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-02/0031)
Application area

Create the drill hole

Clean the drill hole

  • ETA-02/0031 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 1363-1:1999-10 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-02/0031)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Individual attachment with approval


Normal concrete C20/25 to C50/60 (cracked and non-cracked concrete, seismic performance category C1 and C2 for sizes M8–M16)


e.g. metal structures, metal profiles, brackets, base plates, supports, cable conduits, pipes, railings, machines etc.



Individual attachment without approval


Can be used in concrete < C20/25 and compression-proof natural stone



Approved for use in dry indoor areas and also outdoors (including industrial atmospheres and coastal areas) or in damp rooms, provided that no particularly aggressive conditions are present

Metric anchor diameter

M10

Anchor length (l)

138 mm

Max. attachment height (t fix)

45 mm

Width across flats

17 mm

Nominal drill-bit diameter (d 0)

15 mm

Drill hole depth (h 1)

95 mm

Effective anchoring depth (h ef)

71 mm

Material

Stainless steel A4

Performance data
Anchor diameter [mm]M8M10M12M16
Admissible centric tension load1) on an individual anchor without the influence of the edge distanceTensile zone
(cracked concrete C20/252),
s ≥ 3 hef, c ≥ 1.5 hef)
Nadm [kN] = C20/252)4,37,612,317,1
Compressive zone
(uncracked concrete C20/252))
minimum axis and edge distances
(scr,sp ≥ 3 hef, ccr, sp ≥ 1.5 hef)
7,611,916,724,0
Admissible shear load1) on an individual anchor without the influence of the edge distanceTensile zone
(cracked concrete C20/252), c ≥ 10 hef)
Vadm [kN] = C20/252)12,619,424,534,3
Compressive zone
(uncracked concrete C20/252), c ≥ 10 hef)
12,619,432,648,0
Admissible bending momentMadm [Nm]11,923,842,1106,2
For admissible load when exposed to fire (R30, R60, R90, R120), please refer to European Technical Approval ETA-02/0031
Characteristic values
Anchor diameter [mm]M8M10M12M16
Minimum axis distancesmin ≥ [mm]50607080
for c ≥ [mm]80120140180
Axis distanceScr,N [mm]180213240300
Minimum edge distancecmin ≥ [mm]50607080
for s ≥ [mm]80120160200
Edge distanceccr,N [mm]90106,5120150
Minimum member thicknesshmin [mm]120140160200
Effective anchorage depthhef [mm]607180100
Nominal drill ∅d0 [mm]12151824
Drill cutting ∅dcut ≤ [mm]12,515,518,524,55
Drill hole depthh1 ≥ [mm]8095105130
Through hole in the component being connecteddf ≥ [mm]14172026
Torque while installing anchorW-HAZ-B/A4Tinst = [Nm]355590170
W-HAZ-S/A4305080170
W-HAZ-SK/A417,542,550 -

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information