Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

High-end power LED rechargeable torch WTZ5+R

Cordless LED torch WTZ5+R
TRCH-BTRY-(WTZ5+R)-LED-1500LUMEN

Art.-no. 0827806925

EAN 4068362160424

-,--
price per selected packing unit
| Individual prices for customers after login
High-end power LED rechargeable torch WTZ5+R

Art.-no. 0827806925

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With 1,500 lumens, MOT focus - wireless charging in conjunction with charging station
  • Six light modes - spot power (1,500 lumens), spot mid/low power (700/300 lumens), flood power (400 lumens) and flood mid/low power (200/40 lumens)

  • Multiple-Optic-Technology (MOT) - maximum light quality

  • Focusable (MOT) - floodlight and spotlight

  • LED on/off indicator in front switch

  • Dual charging system

  • USB-C charging port with turn-lock closure - in conjunction with USB-A/USB-C charging cable

  • Wireless charging - in conjunction with charging station

  • High degree of protection

  • Hard gold plated contacts provide optimal protection against corrosion

  • Non-slip surface

  • Front switch (dual switch)

  • Charging cable with USB-A/USB-C adapter


  • Scope of delivery: WTZ5+R, Li-ion rechargeable battery type 21700, retaining clip, belt pouch, charging station and USB-A/USB-C charging cable
Notice

Multiple-Optic-Technology (MOT) - revolutionising the world of portable illumination. This innovative technology makes it possible to integrate multiple optical elements, each producing a different light pattern, into one extremely compact package. In contrast to conventional manual focus systems in which the light pattern is changed by twisting or sliding, this adjustment is fully digital and significantly faster. This precise control allows the light pattern to be adjusted rapidly without any moving parts - a spotlight for focused light, floodlight for wide distribution of light or both simultaneously

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For indoor and outdoor use

  • Suitable for local visual inspections according to DIN EN 13018
Instructions
  • 2x light flashes indicate that the battery needs to be recharged.

  • The charging station can simply be positioned or it can be screwed or glued in place (using adapter plate with double-sided adhesive tape).

Min./max. luminous flux

40 / 1500 lm

Adjustable focus

Yes

Lighting range min./ max.

18 / 290 m

Min./max. luminous period

2-55 h

Charging time

3.5 h

IP protection class

IP 66

Impact resistance

IK07

Protection class lamp

Protection class III/safety extra-low voltage

Type of rechargeable battery/battery

Li-lon

Nominal voltage

3.6 V/DC

Rechargeable battery/battery capacity

5000 mAh

Connection type

USB type A, USB type C

Power-lead length

1000 mm

Min./max. operating temperature

-20 to 40 °C

Charging temperature min./max.

10 to 25 °C

Length x width x height

152.5 x 36 x 36 mm

Material

Aluminium

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Power plug 5 V/2 A with USB socket

PWRPLG-USB-PLG/C-GREY-5W-5V/2A

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information