Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

High-end power LED pocket torch WTX4

High-end power LED torch WTX4
TRCH-WTX4-LED-3XAAA-300LUMEN

Art.-no. 0827806804
EAN 4065233063068
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
2 light functions — Power (300 lumens) and Low Power (100 lumens). Also suitable for NiMH batteries
  • Reflector lens technology for optimum light efficiency

  • Hard gold-plated contacts provide optimal protection against corrosion

  • Slide-focus mechanism for switching between uniform short-range beam (defocused) and concentrated long-range beam (focused)

  • Integrated roll protection

  • Non-slip surface

  • End cap switch

  • Battery cartridge for simple battery change
Notice

Batteries not included in scope of delivery

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for local visual inspections to DIN EN 13018


Helmet bracket suitable for helmets with 30-mm Euroslot side mounts

Min./max. luminous flux

100 / 300 lm

Adjustable focus

Yes

Lighting range min./ max.

100 / 200 m

IP protection class

IP 54

Battery designation

Micro AAA; LR03; AM4

Number of rechargeable batteries/batteries

3 PCS

Min./max. operating temperature

-20 to 40 °C

Material of housing

Aluminium

Length x width x height

124 x 37 x 37 mm

Colour

Black

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
High Power battery

BTRY-ALKALI-AAA-MICRO-LR03-1,5V

Battery power for energy-intensive applications
Pre-charged NiMH battery

BTRY-NIMH-MICRO-AAA-PCHRG-1,2V-800MAH

The advantages of NiMH batteries combined with the benefits of primary batteries
x 4 pcs