Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

High-end power LED cordless torch WTZ5R

Cordless LED torch WTZ5R
TRCH-BTRY-WTZ5R-LED-1100LUMEN

Art.-no. 0827806915

EAN 4068362160356

-,--
price per selected packing unit
| Individual prices for customers after login
High-end power LED cordless torch WTZ5R

Art.-no. 0827806915

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With 1,100 lumens, twist focus - state-of-the-art lens geometry for maximum light quality
  • Three light modes - Power (1,100 lumens), Mid Power (500 lumens) and Low Power (40 lumens)

  • State-of-the-art lens geometry for maximum light quality

  • Focusable (twist focus) - floodlight and spotlight

  • Charge status/battery level indicator (1x red/green LED)

  • USB-C charging port with turn-lock closure

  • High degree of protection

  • Hard gold plated contacts provide optimal protection against corrosion

  • Non-slip surface

  • Front switch

  • Charging cable with USB-A/USB-C adapter


  • Scope of delivery: WTZ5R, li-ion rechargeable battery type 18650, retaining clip, belt bag and USB-A/USB-C charging cable
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For indoor and outdoor use

  • Suitable for local visual inspections to DIN EN 13018
Instructions

2x light flashes indicate that the battery needs to be replaced.

Min./max. luminous flux

40 / 1100 lm

Adjustable focus

Yes

Lighting range min./ max.

70 / 320 m

Min./max. luminous period

3-28 h

Charging time

2.5 h

IP protection class

IP 66

Impact resistance

IK07

Protection class lamp

Protection class III/safety extra-low voltage

Type of rechargeable battery/battery

Li-lon

Nominal voltage

3.6 V/DC

Rechargeable battery/battery capacity

3000 mAh

Connection type

USB type A, USB type C

Power-lead length

1000 mm

Min./max. operating temperature

-20 to 40 °C

Charging temperature min./max.

10 to 25 °C

Length x width x height

149 x 36 x 36 mm

Material

Aluminium

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Power plug 5 V/2 A with USB socket

PWRPLG-USB-PLG/C-GREY-5W-5V/2A

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
3.6V 2600MAH LI-ION BATTERY WITH TYPE C

BTRY-LIION-18650-3,6V-2600MAH-(TYPE C)

Würth Li-ion Battery
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information