High-end power LED battery-powered pocket torch WTX4R
Rechargeable-battery LED torch WTX4R
TRCH-BTRY-WTX4R-LED-800LUMEN
Art.-no. 0827806814
EAN 4065233064447
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Dirt-resistant, easy-clean magnetic charging system — significantly lower susceptibility to failure
- Reflector lens technology for optimum light efficiency
- Hard gold-plated contacts provide optimal protection against corrosion
- Internal twist-focus mechanism for switching between uniform short-range beam (defocused) and concentrated long-range beam (focused)
- High degree of protection (IP67)
- Integrated roll protection
- Non-slip surface
- End cap switch
- Charge status/battery level indicator (4 x green LED)
Helmet bracket suitable for helmets with 30-mm Euroslot side mounts
Datasheets(X)
Suitable for local visual inspections to DIN EN 13018
Helmet bracket suitable for helmets with 30-mm Euroslot side mounts
Min./max. luminous flux | 100 / 800 lm |
Adjustable focus | Yes |
Lighting range min./ max. | 60 / 220 m |
Min./max. luminous period | 2-18 h |
Charging time | 5.5 h |
IP protection class | IP 55 |
IP protection type, lamp | IP 67 |
IP protection type charger | IP 20 |
Protection class lamp | Protection class III/safety extra-low voltage |
Protection class charger | Protection class II/protective insulation |
Type of rechargeable battery/battery | Li-lon |
Nominal voltage | 3.65 V/DC |
Rechargeable battery/battery capacity | 2500 mAh |
Min./max. charging voltage | 100-240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Connection type | USB type A, Magnetic charging |
Power-lead length | 1200 mm |
Min./max. operating temperature | -20 to 40 °C |
Charging temperature min./max. | 5 to 30 °C |
Length x width x height | 177 x 38 x 38 mm |
Min./max. length | 177-177 mm |
Material | Aluminium |
Plug type | C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!